Beli Kawat Solder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKKO Solder Absorbent Wire
    Mulai

    Rp90.900

    HAKKO Solder Absorbent Wire
    Deskripsi:
    -Contains standard (rosin type)flux. -Removal of solder in the through hole.-Removal of the bridge.
  2. Sanwa Stick Solder
    Mulai

    Rp139.900

    Sanwa Stick Solder
    Deskripsi:
    -Contains flux.-A stick type that is excellent in usability and storability. -For copper/iron.-Flux:JIS B class
  3. HOZAN Stick Solder
    Mulai

    Rp239.900

    HOZAN Stick Solder
    Deskripsi:
    -A stick type that is excellent in usability and storability.-Aqueous flux that can be removed with simple washing with water is used. -Can be used for most metals including stainless steel, nichrome, copper, brass, nickel plate, zinc plate, bimetal, tinplate, and steel, except for aluminum and titanium.-Flux:JIS A class
    atribut:
    • Melting point: 183 to 234°C
    • Alloy Composition: Tin Content 40%, Lead 60%
    • Wire Diameter x L: 1.6mmx2.5m
  4. goot Temperature Controlled Soldering Iron Tip (Solder)
    Mulai

    Rp189.900

  5. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  6. Sellery Soldering Iron (Solder)
    Mulai

    Rp119.900

    Sellery Soldering Iron (Solder)
    atribut:
    • Power Capacity (W/V): 30/220
  7. HOZAN Lead Free Solder
    35%
    Mulai

    Rp389.900

    HOZAN Lead Free Solder
    Deskripsi:
    -Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A class
    atribut:
    • Melting point: 217 to 220°C
  8. Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    Mulai

    Rp309.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    atribut:
    • Overall Length (mm): 210
    • Weight (g): 150
    • Maximum Temperature (degreeC): 380
    • Solder Iron Point Dimensions (mm): 5x75
    • Heater Dimensions (mm): 12.7x52
    • Power Consumption (W): 40
  9. SENJU METAL Lead Free Resin Flux cored Solder
    Mulai

    Rp3.099.900

    SENJU METAL Lead Free Resin Flux cored Solder
    Deskripsi:
    -Quick initial wetting, enabling soldering in short period of time.-Reduces scattering of solders and fluxes. -Wiring/connection of precision electric/electronic equipment.-Flux:JIS A class
  10. SUPERIOR Lead Free Solder
    Mulai

    Rp2.099.900

    SUPERIOR Lead Free Solder
    Deskripsi:
    -Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A class
    atribut:
    • Alloy Composition: (tin:96.5%, silver:3%, copper:0.5%)
    • Melting point: 227°C
    • Wire Diameter: 2mm
  11. HOZAN Soldering Iron (Solder)
    26%
    Mulai

    Rp139.900

    HOZAN Soldering Iron (Solder)
    Deskripsi:
    B typePurpose:For replacing the HS-26 soldering iron.
  12. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  13. Ishizaki Electric Mfg.(SURE) Soldering Iron Sb Type
    54%
    Mulai

    Rp279.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sb Type
    atribut:
    • Type: Flat-type Nichrome Heater
    • Shape: Standard type (tip)
    • Overall Length (mm): 280
    • Weight (g): 230
    • Maximum Temperature (degreeC): 440
    • Solder Iron Point Dimensions (mm): 8x95
    • Heater Dimensions (Length x Width x Thickness) (mm): 40x16x2.5x2 pieces
    • Power Consumption (W): 80
Daftar Harga Kawat Solder Terbaru October 2026
HAKKO Solder Absorbent WireRp90.900
Sanwa Stick SolderRp139.900
ENGINEER Solder Absorbent WireRp109.900
HOZAN Stick SolderRp239.900
goot Temperature Controlled Soldering Iron Tip (Solder)Rp189.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
Sellery Soldering Iron (Solder)Rp119.900
HOZAN Lead Free SolderRp389.900
Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)Rp309.900
SENJU METAL Lead Free Resin Flux cored SolderRp3.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)